CABINET JUMBO 42 H SAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABINET JUMBO 42 H SAND

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENJ2442ASD
  • Mfr. Model # J2442ASD
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 2011
  • Shipping Weight 121.0 lbs

Product Details

Each extra wide door rides on four heavy-duty leaf hinges while a three-point locking system ensures secure storage. Integrated levelers keep the unit level on uneven floors. Two brushed chrome handles, with one that locks both doors, make opening and closing of the dual swing-out doors easy.

Technical Specs

  • Item Jumbo Storage Cabinet
  • Cabinet Color Sand
  • Depth of Cabinet 24"
  • Width of Cabinet 48"
  • Height of Cabinet 42"
  • Number of Doors 2
  • Number of Drawers 0
  • Standards SCS, ANSI/BIFMA
  • Casters Included No
  • Cabinet Style Shelving
  • Cabinet Strength Rating Commercial
  • Cabinet Door Type Standard
  • Locking Cabinet Yes
  • Cabinet Locking Mechanism Keyed
  • Locking Points 3 Points
  • Cabinet Handle Style Swing
  • Cabinet Height Range Counter Height
  • Finish Powder Coated
  • Includes 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 1 Adjustable Shelf, Floor Levelers
  • Method of Construction Bolted
  • Gauge 20
  • Material Steel
  • Shelf Capacity 400 lbs.
  • Assembled/Unassembled Unassembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list