CABINET HYBRID 29IN 5 DRAWER TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABINET HYBRID 29IN 5 DRAWER TAN

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY40095TX
  • Mfr. Model # 40095TX
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 2016
  • Shipping Weight 144.0 lbs

Product Details

Hybrid modular cabinet. 5-drawer hybrid cabinet. Tan. Compact, high-density storage that saves while it organizes parts, tools and supplies in the best traditions of lean manufacturing. Cabinets are stackable, can be fork-lifted and used as work stations. Only 1 drawer open-at-a-time safety system.

Technical Specs

  • Colour Tan
  • Depth 20"
  • Height 33-1/2"
  • Item Drawer Cabinet
  • Width 29"
  • Number of Drawers 221
  • Features Compact, High-Density One Drawer at a Time Interlocking System, Drawer Dividers Available, Sold Separately
  • Gauge Body 16, Drawers 18
  • Includes Label Strips, Lock, Two Keys
  • Material Steel
  • Load Rating 920 lbs.
  • Locking System One Drawer at a Time Interlocking System
  • Drawer Capacity (2) 120 lbs., (3) 240 lbs.
  • Storage Capacity 12,950 cu. In.
  • Series HMS(TM)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list