HORIZONTAL DRUM SAFETY CABINET W/ TRACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HORIZONTAL DRUM SAFETY CABINET W/ TRACK

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT899300
  • Mfr. Model # 899300
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 355.0 lbs

Product Details

Sure-Grip(R) EX Horizontal Drum Safety Cabinet with Cradle Track, Cap. 55-gal. drm, 2 m/c doors, Yel.

Technical Specs

  • Finish Powder Coated
  • Capacity 55 gal.
  • Depth 48"
  • Height 50"
  • Colour Yellow
  • Includes (4) Level Adjusting Feet and Hazardous Warning Label
  • Item Horizontal Drum Safety Cabinet
  • Material Galvanized Steel
  • Number of Doors 2
  • Width 30"
  • Standards OSHA, NFPA Code 30
  • Cabinet Height Range Counter Height
  • Safety Cabinet Standards OSHA, NFPA 30
  • Safety Cabinet Type Horizontal Drum
  • Safety Storage Application Hazardous Waste and Drum Storage Cabinet
  • Rated For Flammable Storage Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list