CABINET HEAVY DUTY 16 GAUGE 4 SHELF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABINET HEAVY DUTY 16 GAUGE 4 SHELF

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM2603-4S95
  • Mfr. Model # 2603-4S95
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 305.0 lbs

Technical Specs

  • Gauge 16
  • Item 16 Gauge Industrial Strength Cabinet with 4 Shelves
  • Finish Powder CoateTextured Powder Coatedd
  • Cabinet Color Gray
  • Material 16 Gauge Steel
  • Shelf Capacity 700 lbs.
  • Locking Points 3 Points
  • Height of Cabinet 84"
  • Locking Cabinet Yes
  • Width of Cabinet 36"
  • Cabinet Locking Mechanism Keyed
  • Depth of Cabinet 18"
  • Number of Doors 2
  • Casters Included No
  • Number of Drawers 0
  • Cabinet Door Type Standard
  • Cabinet Style Shelving
  • Cabinet Strength Rating Industrial
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
  • Includes (2) Keys, (4) Adjustable Shelves
  • Method of Construction Welded
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list