CABINET HD FOR 45 KEYS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABINET HD FOR 45 KEYS

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST7132D
  • Mfr. Model # 7132D
  • UNSPSC # 46171509
  • CATALOGUE PAGE # 2224
  • Shipping Weight 4.81 lbs

Product Details

Key storage cabinet, steel construction, holds 20 keys. Size: 7-3/4 inch x 6-1/4 inch x 3 inch.

Technical Specs

  • Item Key Cabinet
  • Depth 3"
  • Colour Beige
  • Height 11-3/4"
  • Includes (2) Keys
  • Material Steel
  • Width 9-3/8"
  • Mounting Type Surface
  • Key Capacity 20
  • Locking Type Key

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list