CABINET HD FOR 20 KEYS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABINET HD FOR 20 KEYS

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST7131D
  • Mfr. Model # 7131D
  • UNSPSC # 46171509
  • CATALOGUE PAGE # 2224
  • Shipping Weight 2.22 lbs

Product Details

Key storage cabinet, steel construction, holds 45 keys. Size: 11-3/4 inch x 9-3/8 inch x 3 inch.

Technical Specs

  • Item Key Cabinet
  • Includes (2) Keys
  • Colour Beige
  • Depth 3"
  • Height 7-3/4"
  • Material Steel
  • Width 6-1/4"
  • Mounting Type Surface
  • Locking Type Key
  • Key Capacity 20

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list