CABINET,GRY,STEEL DR,YL DRWRS,31182 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABINET,GRY,STEEL DR,YL DRWRS,31182

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMACS4C82YEL
  • Mfr. Model # ACS4C82YEL
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Technical Specs

  • Cabinet Type Drawer Bin Cabinet
  • Colour Gray
  • Finish Powder Coated
  • Gauge 18 ga.
  • Includes 8 Model 31182 8-3/8W x 4-5/8H x 11-5/8D Shelf Drawers
  • Item Bin Cabinet
  • Overall Depth 13-1/4"
  • Material Steel
  • Total Number of Drawers 8
  • Overall Height 38"
  • Overall Width 19-1/4"
  • Lock Type Keyed
  • Total Capacity 350 lbs.
  • Number of Cabinet Shelves 4
  • Door Type Solid
  • Bin Color Yellow
  • Number of Door Shelves 0
  • Cabinet Shelf Capacity 85 lbs.
  • Wall Mounted/Stand Alone Wall Mounted
  • Cabinet Shelf W x D 18" x 12"
  • Drawer Capacity 20 lbs.
  • Inside Drawer H x W x D 4-7/16" x 7-5/8" x 10-1/4"
  • Assembled/Unassembled Assembled
  • Total Number of Shelves 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list