!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CABINET,GRY,STEEL DR,YL DRWRS,31162

CABINET,GRY,STEEL DR,YL DRWRS,31162

AKRO-MILS

CABINET,GRY,STEEL DR,YL DRWRS,31162 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABINET,GRY,STEEL DR,YL DRWRS,31162

CABINET,GRY,STEEL DR,YL DRWRS,31162

AKRO-MILS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # AKMACS4C62YEL
  • Mfr. Model # ACS4C62YEL
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Technical Specs

  • Item Bin Cabinet
  • Door Type Solid
  • Overall Height 38"
  • Lock Type Keyed
  • Number of Cabinet Shelves 4
  • Bin Colour Yellow
  • Overall Depth 13-1/4"
  • Overall Width 19-1/4"
  • Includes 12 Model 31162 5-5/8W x 4-5/8H x 11-5/8D Shelf Drawers
  • Number of Door Shelves 0

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list