Skip Content
Discontinued with Replacement
CABINET,GRY,STEEL DR,YL DRWRS,31142 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CABINET,GRY,STEEL DR,YL DRWRS,31142

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMACS4C42YEL
  • Mfr. Model # ACS4C42YEL
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 78.0 lbs
Suggested Replacement Product
CAB SD CHAR W/BLU 41162 DR 19X13X38

Your Price: NA

Technical Specs

  • Cabinet Type Drawer Bin Cabinet
  • Colour Gray
  • Finish Powder Coated
  • Includes 16 Model 31142 3-3/4W x 4-5/8H x 11-5/8D Shelf Drawers
  • Item Bin Cabinet
  • Gauge 18 ga.
  • Material Steel
  • Overall Depth 13-1/4"
  • Total Number of Drawers 16
  • Lock Type Keyed
  • Door Type Solid
  • Overall Height 38"
  • Overall Width 19-1/4"
  • Total Capacity 350 lbs.
  • Number of Cabinet Shelves 4
  • Number of Door Shelves 0
  • Bin Color Yellow
  • Cabinet Shelf Capacity 85 lbs.
  • Drawer Capacity 15 lbs.
  • Assembled/Unassembled Assembled
  • Wall Mounted/Stand Alone Wall Mounted
  • Cabinet Shelf W x D 18" x 12"
  • Total Number of Shelves 4
  • Inside Drawer H x W x D 4-7/16" x 3-1/16" x 10-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list