Skip Content
Discontinued with Replacement
CABINET,GRY,STEEL DR,RD DRWRS,31142 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CABINET,GRY,STEEL DR,RD DRWRS,31142

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMACS4C42RED
  • Mfr. Model # ACS4C42RED
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 78.0 lbs
Suggested Replacement Product
CAB SD CHAR W/BLU 41162 DR 19X13X38

Your Price: NA

Technical Specs

  • Cabinet Type Drawer Bin Cabinet
  • Finish Powder Coated
  • Colour Gray
  • Gauge 18 ga.
  • Includes 16 Model 31142 3-3/4W x 4-5/8H x 11-5/8D Shelf Drawers
  • Material Steel
  • Item Bin Cabinet
  • Overall Depth 13-1/4"
  • Total Number of Drawers 16
  • Door Type Solid
  • Lock Type Keyed
  • Overall Width 19-1/4"
  • Total Capacity 350 lbs.
  • Overall Height 38"
  • Number of Cabinet Shelves 4
  • Number of Door Shelves 0
  • Bin Color Red
  • Cabinet Shelf Capacity 85 lbs.
  • Cabinet Shelf W x D 18" x 12"
  • Drawer Capacity 15 lbs.
  • Inside Drawer H x W x D 4-7/16" x 3-1/16" x 10-1/4"
  • Total Number of Shelves 4
  • Wall Mounted/Stand Alone Wall Mounted
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list