Skip Content
CABINET,GRY,STEEL DR,GY DRWRS,31182 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET,GRY,STEEL DR,GY DRWRS,31182

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMACS4C82GRY
  • Mfr. Model # ACS4C82GRY
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Technical Specs

  • Cabinet Type Drawer Bin Cabinet
  • Colour Gray
  • Finish Powder Coated
  • Gauge 18 ga.
  • Includes 8 Model 31182 8-3/8W x 4-5/8H x 11-5/8D Shelf Drawers
  • Material Steel
  • Door Type Solid
  • Item Bin Cabinet
  • Total Number of Drawers 8
  • Overall Depth 13-1/4"
  • Overall Height 38"
  • Lock Type Keyed
  • Overall Width 19-1/4"
  • Number of Door Shelves 0
  • Bin Color Gray
  • Total Capacity 350 lbs.
  • Number of Cabinet Shelves 4
  • Drawer Capacity 20 lbs.
  • Cabinet Shelf Capacity 85 lbs.
  • Assembled/Unassembled Assembled
  • Cabinet Shelf W x D 18" x 12"
  • Wall Mounted/Stand Alone Wall Mounted
  • Inside Drawer H x W x D 4-7/16" x 7-5/8" x 10-1/4"
  • Total Number of Shelves 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list