Skip Content
Discontinued with Replacement
CABINET,GRY,STEEL DR,GY DRWRS,31162 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CABINET,GRY,STEEL DR,GY DRWRS,31162

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMACS4C62GRY
  • Mfr. Model # ACS4C62GRY
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs
Suggested Replacement Product
CAB SD CHAR W/BLU 41162 DR 19X13X38

Price: NA

Technical Specs

  • Colour Gray
  • Cabinet Type Drawer Bin Cabinet
  • Finish Powder Coated
  • Gauge 18 ga.
  • Includes 12 Model 31162 5-5/8W x 4-5/8H x 11-5/8D Shelf Drawers
  • Item Bin Cabinet
  • Material Steel
  • Total Number of Drawers 12
  • Overall Depth 13-1/4"
  • Door Type Solid
  • Overall Height 38"
  • Lock Type Keyed
  • Number of Cabinet Shelves 4
  • Number of Door Shelves 0
  • Overall Width 19-1/4"
  • Total Capacity 350 lbs.
  • Bin Color Gray
  • Cabinet Shelf Capacity 85 lbs.
  • Cabinet Shelf W x D 18" x 12"
  • Assembled/Unassembled Assembled
  • Wall Mounted/Stand Alone Wall Mounted
  • Total Number of Shelves 4
  • Inside Drawer H x W x D 4-7/16" x 4-7/8" x 10-1/4"
  • Drawer Capacity 20 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list