Skip Content
Discontinued with Replacement
CABINET,GRY,CLR DR,YL DRAWERS,31162 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CABINET,GRY,CLR DR,YL DRAWERS,31162

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMACQV4C62YEL
  • Mfr. Model # ACQV4C62YEL
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs
Suggested Replacement Product
CAB QV CHAR W/BLU 31162 DR 19X13X38

Price: NA

Technical Specs

  • Cabinet Type Drawer Bin Cabinet
  • Colour Gray
  • Finish Powder Coated
  • Item Bin Cabinet
  • Gauge 18 ga.
  • Includes 12 Model 31162 5-5/8W x 4-5/8H x 11-5/8D Shelf Drawers
  • Material Steel
  • Overall Depth 13-1/4"
  • Total Number of Drawers 12
  • Lock Type Keyed
  • Door Type Clear View
  • Overall Height 38"
  • Total Capacity 350 lbs.
  • Number of Door Shelves 0
  • Overall Width 19-1/4"
  • Number of Cabinet Shelves 4
  • Bin Color Yellow
  • Drawer Capacity 20 lbs.
  • Cabinet Shelf Capacity 85 lbs.
  • Assembled/Unassembled Assembled
  • Cabinet Shelf W x D 18" x 12"
  • Wall Mounted/Stand Alone Wall Mounted
  • Inside Drawer H x W x D 4-7/16" x 4-7/8" x 10-1/4"
  • Total Number of Shelves 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list