CABINET,GRY,CLR DR,YL DRAWERS,31142 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CABINET,GRY,CLR DR,YL DRAWERS,31142

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMACQV4C42YEL
  • Mfr. Model # ACQV4C42YEL
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 78.0 lbs

Technical Specs

  • Colour Gray
  • Cabinet Type Drawer Bin Cabinet
  • Finish Powder Coated
  • Gauge 18 ga.
  • Includes 16 Model 31142 3-3/4W x 4-5/8H x 11-5/8D Shelf Drawers
  • Item Bin Cabinet
  • Material Steel
  • Overall Depth 13-1/4"
  • Total Number of Drawers 16
  • Door Type Clear View
  • Lock Type Keyed
  • Overall Height 38"
  • Overall Width 19-1/4"
  • Total Capacity 350 lbs.
  • Number of Cabinet Shelves 4
  • Number of Door Shelves 0
  • Bin Color Yellow
  • Cabinet Shelf Capacity 85 lbs.
  • Drawer Capacity 15 lbs.
  • Wall Mounted/Stand Alone Wall Mounted
  • Cabinet Shelf W x D 18" x 12"
  • Assembled/Unassembled Assembled
  • Inside Drawer H x W x D 4-7/16" x 3-1/16" x 10-1/4"
  • Total Number of Shelves 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list