CABINET,GRY,CLR DR,RD DRAWERS,31182 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CABINET,GRY,CLR DR,RD DRAWERS,31182

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMACQV4C82RED
  • Mfr. Model # ACQV4C82RED
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Technical Specs

  • Cabinet Type Drawer Bin Cabinet
  • Colour Gray
  • Gauge 18 ga.
  • Includes 8 Model 31182 8-3/8W x 4-5/8H x 11-5/8D Shelf Drawers
  • Item Bin Cabinet
  • Finish Powder Coated
  • Material Steel
  • Overall Depth 13-1/4"
  • Total Number of Drawers 8
  • Lock Type Keyed
  • Door Type Clear View
  • Overall Width 19-1/4"
  • Total Capacity 350 lbs.
  • Overall Height 38"
  • Number of Cabinet Shelves 4
  • Number of Door Shelves 0
  • Bin Color Red
  • Cabinet Shelf Capacity 85 lbs.
  • Drawer Capacity 20 lbs.
  • Wall Mounted/Stand Alone Wall Mounted
  • Assembled/Unassembled Assembled
  • Inside Drawer H x W x D 4-7/16" x 7-5/8" x 10-1/4"
  • Total Number of Shelves 4
  • Cabinet Shelf W x D 18" x 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list