Skip Content
CABINET,GRY,CLR DR,GY DRAWERS,31162 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET,GRY,CLR DR,GY DRAWERS,31162

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMACQV4C62GRY
  • Mfr. Model # ACQV4C62GRY
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Technical Specs

  • Colour Gray
  • Cabinet Type Drawer Bin Cabinet
  • Finish Powder Coated
  • Includes 12 Model 31162 5-5/8W x 4-5/8H x 11-5/8D Shelf Drawers
  • Gauge 18 ga.
  • Material Steel
  • Total Number of Drawers 12
  • Overall Depth 13-1/4"
  • Item Bin Cabinet
  • Door Type Clear View
  • Overall Height 38"
  • Lock Type Keyed
  • Overall Width 19-1/4"
  • Total Capacity 350 lbs.
  • Number of Cabinet Shelves 4
  • Number of Door Shelves 0
  • Cabinet Shelf Capacity 85 lbs.
  • Drawer Capacity 20 lbs.
  • Bin Color Gray
  • Assembled/Unassembled Assembled
  • Wall Mounted/Stand Alone Wall Mounted
  • Total Number of Shelves 4
  • Inside Drawer H x W x D 4-7/16" x 4-7/8" x 10-1/4"
  • Cabinet Shelf W x D 18" x 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list