Skip Content
CABINET,GRY,CLR DR,GY DRAWERS,31142 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET,GRY,CLR DR,GY DRAWERS,31142

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMACQV4C42GRY
  • Mfr. Model # ACQV4C42GRY
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 78.0 lbs

Technical Specs

  • Cabinet Type Drawer Bin Cabinet
  • Colour Gray
  • Finish Powder Coated
  • Gauge 18 ga.
  • Material Steel
  • Overall Depth 13-1/4"
  • Item Bin Cabinet
  • Total Number of Drawers 16
  • Door Type Clear View
  • Includes 16 Model 31142 3-3/4W x 4-5/8H x 11-5/8D Shelf Drawers
  • Lock Type Keyed
  • Overall Height 38"
  • Total Capacity 350 lbs.
  • Overall Width 19-1/4"
  • Number of Cabinet Shelves 4
  • Bin Color Gray
  • Number of Door Shelves 0
  • Cabinet Shelf Capacity 85 lbs.
  • Drawer Capacity 15 lbs.
  • Wall Mounted/Stand Alone Wall Mounted
  • Assembled/Unassembled Assembled
  • Cabinet Shelf W x D 18" x 12"
  • Inside Drawer H x W x D 4-7/16" x 3-1/16" x 10-1/4"
  • Total Number of Shelves 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list