Skip Content
CABINET GAS STORAGE 8 CYLINDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET GAS STORAGE 8 CYLINDER

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCYL-G8CA
  • Mfr. Model # CYL-G8CA
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1953
  • Shipping Weight 257.0 lbs

Product Details

Durable steel cabinet for storage of other gas style cylinders. Cylinder storage capacity is based on cylinder size. Sides are made of expanded steel mesh. Top and bottom is made of solid sheet steel. Lockable doors protect cylinders. Base includes lag holes for securing unit to floor

Technical Specs

  • Colour Yellow
  • Finish Painted
  • Item Cylinder Cabinet
  • Construction Welded Steel
  • Overall Depth 68-1/4"
  • Cylinder Capacity 8
  • Overall Height 30"
  • Standards Meets CSA B-149. 2 Standards.
  • Overall Width 32"
  • Roof Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list