Skip Content
CABINET GALVANIZED STEEL 38IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET GALVANIZED STEEL 38IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6E825
  • Mfr. Model # 6E825
  • UNSPSC # 31261502
  • CATALOGUE PAGE # 1456
  • Shipping Weight 34.0 lbs

Product Details

Air Curtain Cabinet, Painted Finish, Width 38 Inches, Height 15 3/4 Inches, Depth 12 1/2 Inches, Use With 6E815 Thru 6E821 Air Curtain Motor/Blower Assemblies

Technical Specs

  • Depth 12-1/2"
  • For Use With Air Curtain Motor/Blower Assemblies 6E815 to 6E821
  • Height 15-3/4"
  • Item Air Curtain Cabinet
  • Material Painted Steel
  • Width 38"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list