Skip Content
CABINET FOR WELDING RODS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET FOR WELDING RODS

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM921-95
  • Mfr. Model # 921-95
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.16 lbs

Technical Specs

  • Gauge 20
  • Finish Powder Coated
  • Includes 6 Compartments
  • Item Welding Rod Cabinet
  • Material 20 Gauge Steel
  • Cabinet Color Gray
  • Shelf Capacity 900 lb.
  • Assembled/Unassembled Assembled
  • Locking Points 3 Points
  • Width of Cabinet 16-1/4"
  • Depth of Cabinet 18-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list