Skip Content
CABINET FLAT FILE CLOSED BASE PUTTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET FLAT FILE CLOSED BASE PUTTY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2CLD1
  • Mfr. Model # 2CLD1
  • UNSPSC # 56101702
  • CATALOGUE PAGE # 2153
  • Shipping Weight 1.0 lbs

Product Details

Closed base for flat file cabinet. Durable powder-coated finish. Shipped unassembled. Raise flat files 4 inches off the floor for easier access. Support up to 5 stacked file units.

Technical Specs

  • Colour Putty
  • For Use With 5 and 10 Drawer, Medium Cabinets
  • Item Flat File Cabinet Base
  • Overall Depth 35-3/8"
  • Type Closed
  • Overall Height 4"
  • Overall Width 46-3/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list