CABINET FLAMMABLE LIQUID 45X44X19D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABINET FLAMMABLE LIQUID 45X44X19D

HERBERT WILLIAMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HWFWB30
  • Mfr. Model # WB30
  • UNSPSC # 24112402
  • CATALOGUE PAGE # 2715
  • Shipping Weight 350.0 lbs

Product Details

Flammable liquid storage cabinets are designed and approved in accordance with the standards of Underwriter's Laboratories of Canada. For maximum safety, fill the cabinet with approved safety cans, 30 gallon capacity.

Technical Specs

  • Item CABINET FLAMMABLE LIQUID
  • Height 45"
  • Outside Dia. 19"
  • Standards Underwriters laboratories of canada
  • Width 44"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list