Discontinued with Replacement
CABINET EXHAUST FAN,54 IN,208-230/460 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CABINET EXHAUST FAN,54 IN,208-230/460 V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1AHD7A
  • Mfr. Model # 1AHD7
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1441
  • Shipping Weight 673.0 lbs
Suggested Replacement Product
CABINET EXH FAN,54 IN,208

Your Price: NA

Technical Specs

  • Bearing Type Regreasable Cast Pillow Block
  • CFM @ 0.250-In. SP 31,574
  • CFM @ 0.125-In. SP 34,002
  • CFM @ 0.000-In. SP 35,881
  • CFM @ 0.375-In. SP 26,743
  • CFM @ 0.500-In. SP 22,462
  • Full Load Amps 13.6-12.8/6.4
  • Height 60-1/4"
  • Includes (4) Wall-Mounting Angles
  • Max. BHP 5.53
  • Motor RPM 1725
  • Item Cabinet Exhaust Fan
  • Number of Blades 5
  • Phase 3
  • Dimension B 39-5/8"
  • Sones @ 0.125-In. SP @ 5 Ft. 41.0
  • Width 60-1/4"
  • Drive Type Belt
  • Fan RPM 518
  • Hz 60
  • Motor Type 3-Phase
  • Housing Material Galvanized Steel
  • Motor Enclosure Open Dripproof
  • Mounting Position Horizontal
  • Frame Material Galvanized Steel
  • Dimension A 60-1/4"
  • Standards UL/cUL 705, AMCA Air and Sound, CSA Certified Motor
  • Propeller Material Fabricated Steel
  • Max. Ambient Temp. 104 Degrees F
  • Motor Insulation Class B
  • Max. Depth 39-5/8"
  • Max. Inlet Temp. 104 Degrees F
  • Assembled/Unassembled Assembled
  • Fan Voltage 208-230/460 VAC
  • Exhaust/Supply Fan Item Exhaust Fan
  • Exhaust/Supply Fan Motor HP 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list