Discontinued with Replacement
CABINET EXHAUST FAN,48 IN,208-230/460 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CABINET EXHAUST FAN,48 IN,208-230/460 V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6LFC5A
  • Mfr. Model # 6LFC5
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1441
  • Shipping Weight 555.0 lbs
Suggested Replacement Product
CABINET EXHAUST FAN,48 IN,208

Your Price: NA

Technical Specs

  • Bearing Type Regreasable Cast Pillow Block
  • CFM @ 0.000-In. SP 31,506
  • CFM @ 0.250-In. SP 26,636
  • CFM @ 0.125-In. SP 29,520
  • CFM @ 0.375-In. SP 22,194
  • Full Load Amps 13.6-12.8/6.4
  • CFM @ 0.500-In. SP 19,601
  • Height 54-1/4"
  • Item Cabinet Exhaust Fan
  • Max. BHP 5.75
  • Includes (4) Wall-Mounting Angles
  • Number of Blades 5
  • Motor RPM 1725
  • Sones @ 0.125-In. SP @ 5 Ft. 53.0
  • Width 54-1/4"
  • Phase 3
  • Dimension B 36-5/8"
  • Housing Material Galvanized Steel
  • Drive Type Belt
  • Fan RPM 605
  • Hz 60
  • Motor Type 3-Phase
  • Motor Enclosure Open Dripproof
  • Mounting Position Horizontal
  • Frame Material Galvanized Steel
  • Motor Insulation Class B
  • Propeller Material Fabricated Steel
  • Standards UL/cUL 705, AMCA Air and Sound, CSA Certified Motor
  • Max. Depth 36-5/8"
  • Max. Ambient Temp. 104 Degrees F
  • Dimension A 54-1/4"
  • Max. Inlet Temp. 104 Degrees F
  • Assembled/Unassembled Assembled
  • Exhaust/Supply Fan Motor HP 5
  • Exhaust/Supply Fan Item Exhaust Fan
  • Fan Voltage 208-230/460 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list