Skip Content
Discontinued with Replacement
CABINET EXHAUST FAN,42 IN,208-230/460 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CABINET EXHAUST FAN,42 IN,208-230/460 V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6LFC2A
  • Mfr. Model # 6LFC2
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1441
  • Shipping Weight 430.0 lbs
Suggested Replacement Product
CABINET EXHAUST FAN,42 IN,208

Price: NA

Technical Specs

  • CFM @ 0.000-In. SP 20,669
  • Bearing Type Regreasable Cast Pillow Block
  • CFM @ 0.125-In. SP 19,312
  • CFM @ 0.250-In. SP 17,640
  • CFM @ 0.500-In. SP 11,769
  • CFM @ 0.375-In. SP 14,939
  • Height 46-1/4"
  • Item Cabinet Exhaust Fan
  • Full Load Amps 15.4-14.2/7.1
  • Includes (4) Wall-Mounting Angles
  • Motor HP 3
  • Max. BHP 3.45
  • Motor RPM 1725
  • Number of Blades 5
  • Phase 3
  • Width 46-1/4"
  • Sones @ 0.125-In. SP @ 5 Ft. 24.0
  • Drive Type Belt
  • Fan RPM 608
  • Housing Material Galvanized Steel
  • Dimension B 34-5/8"
  • Hz 60
  • Motor Enclosure Open Dripproof
  • Motor Type 3-Phase
  • Mounting Position Horizontal
  • Voltage 208-230/460
  • Frame Material Galvanized Steel
  • Propeller Material Fabricated Steel
  • Standards UL/cUL 705, AMCA Air and Sound, CSA Certified Motor
  • Dimension A 46-1/4"
  • Motor Insulation Class F
  • Propeller Dia. 42"
  • Max. Inlet Temp. 104 Degrees F
  • Assembled/Unassembled Assembled
  • Max. Depth 34-5/8"
  • Max. Ambient Temp. 104 Degrees F
  • Exhaust/Supply Fan Motor HP 3
  • Fan Voltage 208-230/460
  • Exhaust/Supply Fan Item Exhaust Fan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list