Skip Content
Discontinued with Replacement
CABINET EXHAUST FAN,42 IN,208-230/460 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CABINET EXHAUST FAN,42 IN,208-230/460 V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1AHD4A
  • Mfr. Model # 1AHD4
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1441
  • Shipping Weight 415.0 lbs
Suggested Replacement Product
CABINET EXH FAN,42 IN,208

Price: NA

Technical Specs

  • CFM @ 0.000-In. SP 16,386
  • Bearing Type Regreasable Cast Pillow Block
  • CFM @ 0.125-In. SP 14,520
  • CFM @ 0.250-In. SP 11,551
  • CFM @ 0.375-In. SP 7,342
  • Full Load Amps 4.6-4.2/2.1
  • CFM @ 0.500-In. SP 4,061
  • Includes (4) Wall-Mounting Angles
  • Height 46-1/4"
  • Item Cabinet Exhaust Fan
  • Max. BHP 1.73
  • Motor HP 1-1/2
  • Motor RPM 1725
  • Width 46-1/4"
  • Phase 3
  • Number of Blades 5
  • Sones @ 0.125-In. SP @ 5 Ft. 21.0
  • Dimension B 34-5/8"
  • Drive Type Belt
  • Fan RPM 482
  • Motor Enclosure Totally Enclosed Air-Over
  • Hz 60
  • Housing Material Galvanized Steel
  • Motor Type 3-Phase
  • Frame Material Galvanized Steel
  • Voltage 208-230/460
  • Mounting Position Horizontal
  • Propeller Material Fabricated Steel
  • Propeller Dia. 42"
  • Dimension A 46-1/4"
  • Standards UL/cUL 705, AMCA Air and Sound, CSA Certified Motor
  • Motor Insulation Class F
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition NEMA Premium Rated
  • Max. Ambient Temp. 104 Degrees F
  • Max. Depth 34-5/8"
  • Assembled/Unassembled Assembled
  • Max. Inlet Temp. 104 Degrees F
  • Fan Voltage 208-230/460
  • Exhaust/Supply Fan Motor HP 1-1/2
  • Exhaust/Supply Fan Item Exhaust Fan

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List