Discontinued with Replacement
CABINET EXHAUST FAN,24 IN,208-230/460 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CABINET EXHAUST FAN,24 IN,208-230/460 V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1AHB7A
  • Mfr. Model # 1AHB7
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1441
  • Shipping Weight 210.0 lbs
Suggested Replacement Product
CABINET EXH FAN,24 IN,208-230/460V

Your Price: NA

Technical Specs

  • Bearing Type Regreasable Cast Pillow Block
  • CFM @ 0.125-In. SP 4,950
  • CFM @ 0.250-In. SP 4,165
  • CFM @ 0.000-In. SP 5,796
  • CFM @ 0.375-In. SP 3,020
  • Full Load Amps 2.8-2.7/1.4
  • Height 28-1/4"
  • Includes (4) Wall-Mounting Angles
  • Item Cabinet Exhaust Fan
  • Max. BHP 0.86
  • Number of Blades 5
  • Motor RPM 1725
  • Phase 3
  • Width 28-1/4"
  • Dimension B 34-1/8"
  • Fan RPM 877
  • Sones @ 0.125-In. SP @ 5 Ft. 16.0
  • Housing Material Galvanized Steel
  • Drive Type Belt
  • Hz 60
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Type 3-Phase
  • Standards UL/cUL 705, AMCA Air and Sound, CSA Certified Motor
  • Mounting Position Horizontal
  • Frame Material Galvanized Steel
  • Propeller Material Fabricated Steel
  • Motor Insulation Class B
  • Dimension A 28-1/4"
  • Max. Ambient Temp. 104 Degrees F
  • Max. Depth 34-1/8"
  • Max. Inlet Temp. 104 Degrees F
  • Assembled/Unassembled Assembled
  • Fan Voltage 208-230/460 VAC
  • Exhaust/Supply Fan Motor HP 3/4
  • Exhaust/Supply Fan Item Exhaust Fan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list