CABINET EXH FAN,48 IN,115/208 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABINET EXH FAN,48 IN,115/208

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN1AHD5
  • Mfr. Model # 1AHD5
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 517.0 lbs

Technical Specs

  • Bearing Type Regreasable Cast Pillow Block
  • CFM @ 0.125-In. SP 13,085
  • CFM @ 0.250-In. SP 8,238
  • CFM @ 0.000-In. SP 18,435
  • Includes 1-1/2" Wide Mounting Flange
  • Full Load Amps 13.0/7.0 - 7.0
  • Max. BHP 1.15
  • Motor RPM 1,725
  • Number of Blades 5
  • Sones @ 0.125-In. SP @ 5 Ft. 14.8
  • Fan RPM 354
  • Housing Material Galvanized Steel
  • Phase 1
  • Hz 60
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Motor Type Capacitor-Start
  • Frame Material Galvanized Steel
  • Propeller Material Fabricated Steel
  • Motor Insulation Class B
  • Mounting Position Vertical
  • Exhaust/Supply Fan Item Exhaust Fan
  • Exhaust/Supply Fan Motor HP 1
  • Fan Voltage 115/208-230 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list