Skip Content
CABINET, ECONOMY, SUCTION, 48 X 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET, ECONOMY, SUCTION, 48 X 24

MANUS BOND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNSE4824DC
  • Mfr. Model # E4824DC
  • UNSPSC # 23101517
  • CATALOGUE PAGE # 2909
  • Shipping Weight 1.0 lbs

Product Details

Economy suction blast cabinet is for use with glass beads and can tackle hundreds of various applications. Blast cabinet comes standard with rugged, industrial quality components typically found only on more expensive high production machines.

Technical Specs

  • Item Suction Blast Cabinet
  • Application More Expensive High Production Machines
  • Air Pressure (PSI) 80-120 CFM
  • Min. CFM @ 80 PSI 21
  • Feed Type Pressure

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list