CABINET DOLLY,1000 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CABINET DOLLY,1000 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TUL4
  • Mfr. Model # 2TUL4
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs
Compare

Product Details

Ships unassembled. Receivers included except GGM2TUL4.Powder coated finish.

Technical Specs

  • For Use With Storage Cabinets
  • Colour Gray
  • Includes Assembly Hardware
  • Item Cabinet Dolly
  • Platform Style Open, Flush
  • Load Capacity 400 lbs.
  • Platform Height 4"
  • Platform Length 25"
  • Caster Wheel Dia. 3"
  • Platform Width 15"
  • Caster Wheel Material Polypropylene
  • Caster Wheel Type Swivel
  • Caster Wheel Width 1"
  • Number of Caster Wheels 4
  • Platform Material Steel

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list