CABINET DESK HT 36X18X30H GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABINET DESK HT 36X18X30H GRAY

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TEN1430GYM
  • Mfr. Model # 1430GYM
  • UNSPSC # 56121704
  • CATALOGUE PAGE # 2015
  • Shipping Weight 51.0 lbs

Product Details

Commercial 24 gauge steel storage cabinet. 3 leaf hinges. Single chrome handle with key lock. Dual reinforced doors and nylon lock bar guide. Shelves utilize built-in support tabs. Powder paint finish. Raised base. Shelf loads 150 lbs.

Technical Specs

  • Gauge 24
  • Finish Powder Coated
  • Includes Key Lock with (2) Keys, (1) Bottom Shelf, (1) Adjustable Shelf
  • Item Desk Height Storage Cabinet
  • Material Cold Rolled Carbon Steel
  • Cabinet Color Gray
  • Shelf Capacity 150 lb.
  • Assembled/Unassembled Unassembled
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Cabinet Locking Mechanism Keyed
  • Height of Cabinet 30"
  • Depth of Cabinet 18"
  • Width of Cabinet 36"
  • Number of Doors 2
  • Method of Construction Bolted
  • Cabinet Strength Rating Industrial
  • Standards SCS, ANSI/BIFMA
  • Cabinet Style Shelving
  • Cabinet Door Type Standard

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list