Skip Content
CABINET COMPUTER MOBILE PUTTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET COMPUTER MOBILE PUTTY

EDSAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDSCSC6625PU
  • Mfr. Model # CSC6625PU
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 108.0 lbs

Technical Specs

  • Finish Powder Coated
  • Caster Dia. 5"
  • Colour Putty
  • Item Mobile Computer Cabinet
  • Includes (4) 5" Polyolefin Casters, (2) Rigid and (2) Swivel with Brake and (2) Folding Wing Shelves
  • Material Steel
  • Overall Depth 22-1/2"
  • Overall Height 62-3/4"
  • Compartment Width 21-1/2"
  • Compartment Depth 8-3/4"
  • Caster Material Polyolefin
  • Caster Type (2) Rigid and (2) Swivel with Brake and (2) Folding Wing Shelves
  • Overall Width 24-1/2"
  • Compartment Height 17-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list