Skip Content
CABINET COMPONENTS,SHELVES,TOP,BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET COMPONENTS,SHELVES,TOP,BASE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UFB6
  • Mfr. Model # 1UFB6
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 116.0 lbs

Technical Specs

  • Item Shelf, Top and Bottom
  • Material 22 Gauge Steel
  • Colour Black
  • Width 48"
  • Finish Powder Coated
  • Includes 2 Keys

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list