CABINET COMPONENTS,DOORS,SIDES,BACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABINET COMPONENTS,DOORS,SIDES,BACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UFB7
  • Mfr. Model # 1UFB7
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 126.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Black
  • Height 78"
  • Includes 2 Keys
  • Width 48"
  • Material 22 Gauge Steel
  • Item Doors, Sides and Back

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list