Skip Content
CABINET COMPONENTS,DOORS,SIDES,BACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET COMPONENTS,DOORS,SIDES,BACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UFB3
  • Mfr. Model # 1UFB3
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 127.0 lbs

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • Height 78"
  • Item Doors, Sides and Back
  • Includes -
  • Width 48"
  • Material 22 Gauge Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list