CABINET COMBO KD 36X18X72 BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABINET COMBO KD 36X18X72 BLACK

EDSAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDS7004BLK
  • Mfr. Model # 7004BLK
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 145.0 lbs

Technical Specs

  • Item Combination Storage Cabinet
  • Cabinet Color Black
  • Height of Cabinet 72"
  • Width of Cabinet 36"
  • Depth of Cabinet 18"
  • Number of Drawers 0
  • Casters Included No
  • Number of Doors 2
  • Cabinet Strength Rating Commercial
  • Cabinet Door Type Standard
  • Locking Cabinet Yes
  • Cabinet Style Combination
  • Cabinet Locking Mechanism Keyed
  • Cabinet Handle Style Swing
  • Locking Points 3 Points
  • Cabinet Height Range Full Height
  • Includes (2) Keys
  • Finish Powder Coated
  • Method of Construction Bolted
  • Gauge 22
  • Material Steel
  • Assembled/Unassembled Unassembled
  • Shelf Capacity 150 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list