Skip Content
CABINET COMBO 36X18X72H GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET COMBO 36X18X72H GRAY

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TEN1472GYM
  • Mfr. Model # 1472GYM
  • UNSPSC # 56121704
  • CATALOGUE PAGE # 2015
  • Shipping Weight 112.0 lbs

Product Details

Commercial 24 gauge steel storage cabinet. 3 leaf hinges. Single chrome handle with key lock. Dual reinforced doors and nylon lock bar guide. Shelves utilize built-in support tabs. Powder paint finish. Raised base. Shelf loads 150 lbs.

Technical Specs

  • Finish Powder Coated
  • Includes Key Lock with (2) Keys, (1) Bottom Shelf, (4) Adjustable Shelves
  • Gauge 24
  • Material Cold Rolled Carbon Steel
  • Item Combination Cabinet
  • Overall Depth 18"
  • Number of Shelves 1
  • Handle Single
  • Overall Height 72"
  • Cabinet Color Gray
  • Overall Width 36"
  • Shelf Capacity 150 lb.
  • Locking System 3-Point
  • Assembled/Unassembled Unassembled
  • Cabinet Locking Mechanism Keyed
  • Locking Cabinet Yes
  • Locking Points 3 Point
  • Height of Cabinet 72"
  • Depth of Cabinet 18"
  • Width of Cabinet 36"
  • Number of Doors 2
  • Standards SCS, ANSI/BIFMA
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Method of Construction Bolted
  • Cabinet Strength Rating Industrial
  • Cabinet Style Combination
  • Cabinet Door Type Standard

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List