Skip Content
CABINET,CHARCOALGY 31168 ,DRAWERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET,CHARCOALGY 31168 ,DRAWERS

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAD3517C68GRY
  • Mfr. Model # AD3517C68GRY
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 95.0 lbs

Technical Specs

  • Finish Powder Coated
  • For Use With AkroDrawers(TM)
  • Includes (24) AKM31168GRAY Drawer Bins (5-5/8" W x 4-5/8" H x 17-5/8" D)
  • Item Drawer Bin Cabinet
  • Number of Drawers or Bins 24
  • Cabinet Color Textured Charcoal Gray
  • Number of Shelves 1
  • Overall Depth 17"
  • Load Capacity 120 lbs.
  • Overall Height 22"
  • Overall Width 35"
  • Cabinet Material Steel
  • Drawer Depth 17-5/8"
  • Drawer Height 4-5/8"
  • Drawer Width 5-9/16"
  • Drawer Color Gray
  • Drawer Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list