Skip Content
CABINET,CHARCOAL,RD 31182 DRAWERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET,CHARCOAL,RD 31182 DRAWERS

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAD3511C82RED
  • Mfr. Model # AD3511C82RED
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.0 lbs

Technical Specs

  • Finish Powder Coated
  • Includes (16) AKM31182RED Drawer Bins (8-3/8" W x 4-5/8" H x 11-5/8" D)
  • Item Drawer Bin Cabinet
  • For Use With AkroDrawers(TM)
  • Number of Drawers or Bins 16
  • Overall Depth 11"
  • Number of Shelves 1
  • Cabinet Color Textured Charcoal Gray
  • Load Capacity 120 lbs.
  • Overall Height 22"
  • Overall Width 35"
  • Cabinet Material Steel
  • Drawer Height 4-5/8"
  • Drawer Width 8-3/8"
  • Drawer Depth 11-5/8"
  • Drawer Material Plastic
  • Drawer Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list