Skip Content
CABINET,CHARCOAL,RD 31162 DRAWERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET,CHARCOAL,RD 31162 DRAWERS

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAD3511C62RED
  • Mfr. Model # AD3511C62RED
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.0 lbs

Technical Specs

  • Includes (24) AKM31162RED Drawer Bins (5-5/8" W x 4-5/8" H x 11-5/8" D)
  • Finish Powder Coated
  • For Use With AkroDrawers(TM)
  • Number of Drawers or Bins 24
  • Item Drawer Bin Cabinet
  • Overall Depth 11"
  • Overall Height 22"
  • Number of Shelves 1
  • Load Capacity 120 lbs.
  • Cabinet Color Textured Charcoal Gray
  • Overall Width 35"
  • Cabinet Material Steel
  • Drawer Depth 11-5/8"
  • Drawer Width 5-9/16"
  • Drawer Height 4-5/8"
  • Drawer Material Plastic
  • Drawer Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list