CABINET,CHARCOAL,GY 31188 DRAWERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CABINET,CHARCOAL,GY 31188 DRAWERS

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAD3517C88GRY
  • Mfr. Model # AD3517C88GRY
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 91.0 lbs

Technical Specs

  • For Use With AkroDrawers(TM)
  • Finish Powder Coated
  • Includes (16) AKM31188GRAY Drawer Bins (8-3/8" W x 4-5/8" H x 17-5/8" D)
  • Number of Drawers or Bins 16
  • Item Drawer Bin Cabinet
  • Number of Shelves 1
  • Overall Depth 17"
  • Load Capacity 120 lbs.
  • Overall Width 35"
  • Cabinet Color Textured Charcoal Gray
  • Drawer Depth 17-5/8"
  • Overall Height 22"
  • Cabinet Material Steel
  • Drawer Color Gray
  • Drawer Height 4-5/8"
  • Drawer Width 8-3/8"
  • Drawer Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list