Skip Content
CABINET,CHARCOAL,GY 31162 DRAWERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET,CHARCOAL,GY 31162 DRAWERS

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAD3511C62GRY
  • Mfr. Model # AD3511C62GRY
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.0 lbs

Technical Specs

  • Includes (24) AKM31162GRAY Drawer Bins (5-5/8" W x 4-5/8" H x 11-5/8" D)
  • Finish Powder Coated
  • For Use With AkroDrawers(TM)
  • Item Drawer Bin Cabinet
  • Number of Shelves 4
  • Cabinet Color Textured Charcoal Gray
  • Number of Drawers or Bins 24
  • Overall Depth 11"
  • Load Capacity 120 lbs.
  • Overall Height 22"
  • Overall Width 35"
  • Cabinet Material Steel
  • Drawer Depth 11-5/8"
  • Drawer Color Gray
  • Drawer Height 4-5/8"
  • Drawer Width 5-9/16"
  • Drawer Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list