Skip Content
CABINET CHAR SML 18X11X16.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABINET CHAR SML 18X11X16.5

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAD1811C
  • Mfr. Model # AD1811C
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1995
  • Shipping Weight 20.0 lbs

Product Details

Units can be safely stacked up to three high. AkroDrawers(TM) fit snugly on shelf to protect from dust and debris. Drawers hang securely in place from shelves by sturdy backstop tab. Can be mounted on the AkroMils ProCart(TM). Powder coated finish. Combin

Technical Specs

  • Number of Shelves 3
  • Item Cabinet Frame
  • For Use With AkroDrawers(TM)
  • Finish Powder Coated
  • Overall Depth 11"
  • Cabinet Color Gray
  • Load Capacity 60 lbs.
  • Overall Height 16-1/2"
  • Overall Width 18"
  • Cabinet Material Steel
  • Number of Drawers or Bins 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list