Skip Content
CABINET, C-THRU, 48X18X42,SAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET, C-THRU, 48X18X42,SAND

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENCVDJ1842SUSD
  • Mfr. Model # CVDJ1842SUSD
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 121.0 lbs

Technical Specs

  • Gauge 20
  • Finish Powder Coated
  • Includes (2) Handles, Key Lock w/ (2) Keys, Bottom Shelf, Adjustable Shelf, Floor Levelers
  • Item Counter Height Storage Cabinet
  • Material Steel
  • Cabinet Color Sand
  • Shelf Capacity 400 lb.
  • Standards SCS, ANSI-BIFMA
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Assembled/Unassembled Assembled
  • Locking Cabinet Yes
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Locking Points 3 Points
  • Cabinet Locking Mechanism Keyed
  • Height of Cabinet 42"
  • Depth of Cabinet 18"
  • Width of Cabinet 48"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Strength Rating Commercial
  • Cabinet Style Shelving
  • Cabinet Door Type Clearview
  • Cabinet Handle Style Swing
  • Cabinet Height Range Counter Height
  • Method of Construction Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list