Skip Content
CABINET,C-THRU, 48X18X42,LIGHT GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET,C-THRU, 48X18X42,LIGHT GREY

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENCVDJ1842SULGY
  • Mfr. Model # CVDJ1842SULGY
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 121.0 lbs

Technical Specs

  • Includes (2) Handles, Key Lock w/ (2) Keys, Bottom Shelf, Adjustable Shelf, Floor Levelers
  • Finish Powder Coated
  • Gauge 20
  • Item Counter Height Storage Cabinet
  • Material Steel
  • Cabinet Color Light Gray
  • Shelf Capacity 400 lb.
  • Standards SCS, ANSI-BIFMA
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Assembled/Unassembled Assembled
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Cabinet Locking Mechanism Keyed
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Height of Cabinet 42"
  • Width of Cabinet 48"
  • Depth of Cabinet 18"
  • Number of Drawers 0
  • Number of Doors 2
  • Cabinet Strength Rating Commercial
  • Cabinet Style Shelving
  • Casters Included No
  • Cabinet Door Type Clearview
  • Cabinet Handle Style Swing
  • Cabinet Height Range Counter Height
  • Method of Construction Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list