Skip Content
CABINET BIN/STORAGE CLRVW 36X24X72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET BIN/STORAGE CLRVW 36X24X72

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMEMDC36244S95
  • Mfr. Model # EMDC36244S95
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2010
  • Shipping Weight 330.0 lbs

Product Details

Storage system, clearview, additional shelf, 18 in. depth x 36 in. width, 900 lb. shelf capacity.

Technical Specs

  • Finish Textured Powder Coated
  • Item Ventilated Cabinet with Shelves
  • Material 14 Gauge Steel
  • Gauge 14
  • Includes (4) 14 Gauge Adjustable Shelves
  • Number of Shelves 4
  • Overall Depth 24"
  • Cabinet Color Gray
  • Overall Height 72"
  • Handle 3 Point Keyed Chrome Locking
  • Overall Width 36"
  • Shelf Capacity 300 lb.
  • Locking System 3 Point
  • Cabinet Locking Mechanism Keyed
  • Locking Cabinet Yes
  • Locking Points 3 Point
  • Depth of Cabinet 24"
  • Height of Cabinet 72"
  • Width of Cabinet 36"
  • Number of Doors 2
  • Method of Construction Welded
  • Assembled/Unassembled Assembled
  • Cabinet Strength Rating Heavy-Duty
  • Cabinet Style Shelving
  • Cabinet Door Type Ventilated

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List