CABINET BIN+DRAWER 72 BINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABINET BIN+DRAWER 72 BINS

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMDCBDLP724RDR95
  • Mfr. Model # DCBDLP724RDR95
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2019
  • Shipping Weight 534.0 lbs

Product Details

14 gauge steel. 650 lbs. door capacity: 48 cubic ft. storage space. 3 point keyed locking handle with 2 keys and 5?16 in. diameter lock rods. 700 lbs. capacity. Bins and adjustable shelves hook into place easily .Main cabinet is 20 in. D: 4 in. D box styl

Technical Specs

  • Cabinet Type 14 Gauge Steel Cabinet
  • Colour Gray
  • Gauge 14 ga
  • Material Steel
  • Finish Powder Coated
  • Overall Depth 24"
  • Total Number of Drawers 4
  • Door Type Box Style
  • Overall Height 72"
  • Total Number of Bins 72
  • Lock Type 3 Point Keyed Locking Handle with 2 Keys and 5/16" Diameter Lock Rods
  • Overall Width 48"
  • Bins per Cabinet 72
  • Bins per Door 28
  • Number of Cabinet Shelves 2
  • Number of Door Shelves 12
  • Bin Color Yellow
  • Cabinet Shelf Capacity 750 lbs.
  • Assembled/Unassembled Assembled
  • Wall Mounted/Stand Alone Stand Alone
  • Cabinet Shelf W x D 48" x 24"
  • Large Cabinet Bin H x W x D 7" x 16-3/4" x 14-5/8"
  • Total Number of Shelves 2
  • Small Door Bin H x W x D 3" X 4-3/16" X 5-7/16"
  • Door Shelf W x D 18" x 4"
  • Includes Hook on Bins
  • Item Cabinet
  • Door Shelf Capacity 650 lbs.
  • Drawer Capacity 250 lbs.
  • Inside Drawer H x W x D (2) 3" x 40-13/16" x 14-11/16", (1) 5" x 40-13/16" x 14-11/16", (1) 6" x 40-13/16" x 14-11/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list