Skip Content
Discontinued with Replacement
CABINET BIN 36X18X72 C/W 14 BINS GY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CABINET BIN 36X18X72 C/W 14 BINS GY

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM3602BLP142S95
  • Mfr. Model # 3602BLP142S95
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 340.0 lbs
Suggested Replacement Product
CABINET

Price: NA

Technical Specs

  • Gauge 14
  • Finish Powder Coated
  • Colour Gray
  • Cabinet Type 14 Gauge Steel Cabinet
  • Includes 3 Point Locking Handle, (2) Keys and (2) Adjustable Shelves
  • Item Bin Cabinet
  • Material Steel
  • Door Type Flush Style
  • Overall Depth 18"
  • Lock Type 3 Point Locking System
  • Overall Width 36"
  • Overall Height 72"
  • Total Number of Bins 14
  • Bins per Cabinet 14
  • Assembled/Unassembled Assembled
  • Number of Cabinet Shelves 2
  • Bin Color Yellow
  • Cabinet Shelf Capacity 900 lbs.
  • Wall Mounted/Stand Alone Stand Alone
  • Cabinet Shelf W x D 36" x 18"
  • Small Door Bin H x W x D 7" x 8" x 15"
  • Large Cabinet Bin H x W x D 7" x 16" x 15"
  • Total Number of Shelves 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list