Skip Content
CABINET ASSEMBLED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET ASSEMBLED

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL825S18A-ME
  • Mfr. Model # 825S18A-ME
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 164.0 lbs

Technical Specs

  • Gauge 20
  • Finish Powder Coated
  • Item Storage Cabinet
  • Includes (2) Keys, (4) Shelves
  • Material Steel
  • Overall Depth 18"
  • Number of Shelves 4
  • Cabinet Color Black
  • Overall Height 78"
  • Handle Keyed
  • Overall Width 48"
  • Shelf Capacity 250 lb.
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Locking System 3-Point
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Assembled/Unassembled Assembled
  • Locking Points 3 Points
  • Height of Cabinet 78"
  • Locking Cabinet Yes
  • Cabinet Locking Mechanism Keyed
  • Depth of Cabinet 18"
  • Width of Cabinet 48"
  • Number of Drawers 0
  • Number of Doors 2
  • Cabinet Style Shelving
  • Cabinet Door Type Standard
  • Cabinet Strength Rating Commercial
  • Casters Included No
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List