Skip Content
CABINET ASSEMBLED VENTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABINET ASSEMBLED VENTED

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL425S18EVA-HG
  • Mfr. Model # 425S18EVA-HG
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 138.0 lbs

Technical Specs

  • Finish Powder Coated
  • Gauge 22
  • Includes (2) Keys, (4) Shelves
  • Item Storage Cabinet
  • Number of Shelves 4
  • Material Steel
  • Overall Depth 18"
  • Cabinet Color Gray
  • Handle Keyed
  • Overall Height 72"
  • Locking System 3-Point
  • Overall Width 48"
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Shelf Capacity 200 lb.
  • Assembled/Unassembled Assembled
  • Locking Cabinet Yes
  • Cabinet Locking Mechanism Keyed
  • Height of Cabinet 72"
  • Locking Points 3 Points
  • Depth of Cabinet 18"
  • Width of Cabinet 48"
  • Number of Doors 2
  • Number of Drawers 0
  • Cabinet Strength Rating Commercial
  • Casters Included No
  • Cabinet Style Shelving
  • Cabinet Door Type Ventilated
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List